Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nova Tablet Arm Chair- Navy Blue/Noble Oak

  • Mfr # 7701NSNOBE

  • Zoro # G015441116


product price: $876.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
31 in
Overall Depth
29 in
Color
Navy Blue
Style
No Storage
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7701NSNOBE
Zoro #
G015441116
UPC #
192357267325
Country of Origin
China

Dimensions

Overall Width
31 in
Overall Depth
29 in
Length
29 in

Details

Color
Navy Blue
Style
No Storage
Chair Type
Lounge Chair

Description

The Nova Tablet Arm Chair is just what you have been looking for. The tablet surface features a 360 degree swivel and is large enough to support most laptops, tablets and notebooks. Switch the tablet surface from the left to the right side by inserting it into a cup holder that is inset into both plush arms. The cup holder not in use can double as a pencil, smartphone or glasses holder. The tablet surface comes in an attractive Noble Oak Laminate. A chrome colored handle in the back of the chair makes for easy mobility. The Nova moves around on 4 sturdy casters and can support up to 400lbs, making it perfect for independent and collaborative learning environments.


  • Tablet surface is large enough to fit most laptops, tablets and notebooks
  • Tablet surface swivels 360 degrees and can be switched from the left to the right by inserting into a cup holder that is inset into each arm
  • Upholstered in a durable Navy Blue vinyl that is soft to the touch and wipes clean easily
  • Supports up to 400lbs
  • Seat Height: 18" from floor, Seat Dimensions: 21"W x 19"D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.