Zoro Homepage

Office Desk, 42 in H, Mahogany

  • Mfr # LSSDSD7223MH

  • Zoro # G9944347


product price: $674.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.

Key Features

Type
Side Desk
Overall Width
72"
Overall Depth
23"
Overall Height
42"
Finish
Laminated Mahogany Woodgrain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSSDSD7223MH
Zoro #
G9944347
UPC #
843532039281
Country of Origin
Malaysia

Dimensions

Overall Width
72"
Overall Depth
23"
Overall Height
42"
Width
72"
Height
42"

Description

Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes Not Applicable, Number of Casters/Glides 8, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 23 in, Overall Height 42 in, Overall Width 72 in, Pedestal Location Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.