Zoro Homepage

Printer Stand, 29 in H, Mahogany

  • Mfr # LPFS2121MH

  • Zoro # G8635645


product price: $343.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
29 in
Overall Width
21 in
Overall Depth
21 in
Material
Wood
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPFS2121MH
Zoro #
G8635645
UPC #
843532003084
Country of Origin
Malaysia

Dimensions

Overall Height
29 in
Overall Width
21 in
Overall Depth
21 in
Height
29
Width
21
Depth
21 in
Length
21

Details

Color
Mahogany
Material
Wood
Item
Legacy Storage Cabinets
Number of Drawers
1
Number of Shelves
1
Handle
Ergonomic Metal Pull
Series
Legacy
Assembly
Unassembled
Doors
No
Standards
ANSI/BIFMA
Product Type
Printer Stand
Weight Capacity
66 lb

Description

Printer Stand, Caster Type Not Applicable, Color Mahogany, Material Laminate, PVC, Number of Drawers 1, Number of Shelves 1, Overall Depth 21 in, Overall Height 29 in, Overall Width 21 in, Product Type Printer Stand, Standards ANSI/BIFMA, Weight Capacity 66 lb, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.