Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Race Track Conference Table, 43" X 8' X 29",

  • Mfr # LCTRT9543CH

  • Zoro # G3503127


product price: $800.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Shape
Race Track
Width
95
Length
43
Height
29
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT9543CH
Zoro #
G3503127
UPC #
843532041710
Country of Origin
Malaysia

Dimensions

Width
95
Length
43
Height
29
Top Thickness
2 in
Overall Height
29 in
Edge Thickness
3 mm
Tabletop Thickness
2 in
Overall Length
95 in
Overall Width
43 in

Details

Item
Legacy Racetrack Tables
Shape
Race Track
Tabletop Material
Wood
Tabletop Color
Cherry
Frame Color
Cherry
Frame Material
Wood
Edge Type
3 mm PVC
Tabletop Finish
Cherry
Includes
Power/Data Port
Base Type
(2) Legs, Slab Shapped
Series
Legacy
Base Finish
Cherry
Material
Laminated Furniture Board
Standards
ANSI/BIFMA
Assembly
Unassembled
Weight Capacity
219 lb
Surface Material
Thermal Fused Laminate
Seats
6 to 8
Type
Stationary
Features
Make presentations memorable with Legacy's Conference collection!. Seats 4 to 8 people. Power and Data port makes tabletop connectivity easy. Attractive Cherry laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Edge Color
Cherry
Color
Cherry
Product Type
Conference Table
Number of Supports
2
Tabletop Shape
Racetrack Oval
Bench Color
Cherry
Support Style
Slab Leg
Maximum Number of Seats
8
Edge Material
PVC

Description

Conference Table, Bench Color Cherry, Edge Color Cherry, Edge Material PVC, Frame Color Cherry, Frame Material Wood, Maximum Number of Seats 8, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 95 in, Overall Width 43 in, Standards ANSI/BIFMA, Support Style Slab Leg, Tabletop Color Cherry, Tabletop Material Laminate, Tabletop Shape Racetrack Oval, Tabletop Thickness 2 in, Assembly Unassembled, Includes Power/Data Port, Product Type Conference Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.