Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Race Track Conference Table, 52" X 22' X 29", Laminate Top

  • Mfr # LCTRT26452CH

  • Zoro # G9899477


product price: $3,836.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Shape
Race Track
Width
264
Length
52
Height
29
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT26452CH
Zoro #
G9899477
UPC #
843536319273
Country of Origin
Malaysia

Dimensions

Width
264
Length
52
Height
29
Top Thickness
2 in
Edge Thickness
3 mm
Overall Width
52 in
Overall Height
29 in
Tabletop Thickness
2 in
Overall Length
264 in

Details

Item
Legacy Modular Conference Tables
Shape
Race Track
Tabletop Material
Wood
Tabletop Color
Cherry
Frame Color
Cherry
Frame Material
Laminate
Edge Type
3 mm Matching
Base Finish
Cherry
Type
Modular
Base Type
(5) Legs, Slab Shapped
Seats
22
Weight Capacity
720 lb
Series
Legacy
Standards
ANSI/BIFMA, CARB
Surface Material
Laminate
Tabletop Finish
Cherry
Assembly
Unassembled
Material
Laminated Furniture Board
Includes
(2) Power Outlets, (2) Power Data Grommets with 2 USB 2.0 Ports, (2) USB Ports, Front/Rear Ethernet Port, Front/Rear Phone Port, Front/Rear USB Port
Features
Patented modular design grows with your company. Seats 20 to 22 people. Three Power and Data ports makes tabletop connectivity easy. Attractive Cherry laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Edge Color
Cherry
Color
Cherry
Product Type
Conference Table
Support Style
Slab Leg
Edge Material
Laminate
Maximum Number of Seats
22
Tabletop Shape
Racetrack Oval
Bench Color
Cherry
Number of Supports
5

Description

Conference Table, Bench Color Cherry, Edge Color Cherry, Edge Material Laminate, Frame Color Cherry, Frame Material Laminate, Maximum Number of Seats 22, Number of Supports 5, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 264 in, Overall Width 52 in, Standards ANSI/BIFMA, CARB, Support Style Slab Leg, Tabletop Color Cherry, Tabletop Material Laminate, Tabletop Shape Racetrack Oval, Tabletop Thickness 2 in, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.