Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Race Track Conference Table, 52" X 22' X 29", Laminate Top

  • Mfr # LCTRT26452MH

  • Zoro # G9899461


product price: $3,908.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Shape
Race Track
Width
264
Length
52
Height
29
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT26452MH
Zoro #
G9899461
UPC #
843536319280
Country of Origin
Malaysia

Dimensions

Width
264
Length
52
Height
29
Top Thickness
2 in
Tabletop Thickness
2 in
Edge Thickness
3 mm
Overall Length
264 in
Overall Height
29 in
Overall Width
52 in

Details

Item
Legacy Modular Conference Tables
Shape
Race Track
Tabletop Material
Wood
Tabletop Color
Mahogany
Frame Color
Mahogany
Frame Material
Laminate
Edge Type
3 mm Matching
Seats
22
Weight Capacity
720 lb
Base Type
(5) Legs, Slab Shapped
Standards
ANSI/BIFMA, CARB
Includes
(2) Power Outlets, (2) Power Data Grommets with 2 USB 2.0 Ports, (2) USB Ports, Front/Rear Ethernet Port, Front/Rear Phone Port, Front/Rear USB Port
Tabletop Finish
Mahogany
Type
Modular
Surface Material
Laminate
Material
Laminated Furniture Board
Assembly
Unassembled
Series
Legacy
Base Finish
Mahogany
Features
Patented modular design grows with your company. Seats 20 to 22 people. Three Power and Data ports makes tabletop connectivity easy. Classic Mahogany laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Edge Color
Mahogany
Color
Mahogany
Product Type
Conference Table
Bench Color
Mahogany
Support Style
Slab Leg
Maximum Number of Seats
22
Number of Supports
5
Tabletop Shape
Racetrack Oval
Edge Material
Laminate

Description

Conference Table, Bench Color Mahogany, Edge Color Mahogany, Edge Material Laminate, Frame Color Mahogany, Frame Material Laminate, Maximum Number of Seats 22, Number of Supports 5, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 264 in, Overall Width 52 in, Standards ANSI/BIFMA, CARB, Support Style Slab Leg, Tabletop Color Mahogany, Tabletop Material Laminate, Tabletop Shape Racetrack Oval, Tabletop Thickness 2 in, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.