Reception Desk, Steel Frame, 142 in W
- Mfr # 77294NO
- Zoro # G523654565
product price:Â
$
5,203.99
/ea
Key Features
Caster/Glide Type
Leveling Glides
Overall Height
45 1/2 in
Number of Cable Holes
4
Includes Modesty Panel
Yes
Pull Material
Melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77294NO
- Zoro #
- G523654565
- UPC #
- 192357376539
- Country of Origin
- China
- Item
- Four Unit Reception Desk
- Caster/Glide Type
- Leveling Glides
- Number of Cable Holes
- 4
- Includes Modesty Panel
- Yes
- Pull Material
- Melamine
- Includes Assembly Tools
- No
- Desktop Weight Capacity
- 500 lb
- Frame Color
- Silver
- Number of Pedestals
- 0
- Number of Shelves
- 0
- Standards
- ANSI/BIFMA
- Includes
- Leveling Glides
- Desktop Color
- Oak
- Frame Material
- Steel
- Desktop Material
- Melamine
- Product Type
- Reception Desk
- Assembly
- Unassembled
- Number of Drawers
- 0
- Includes Client Surface
- Yes
Dimensions
- Overall Height
- 45 1/2 in
- Main Desktop Depth
- 29 in
- Overall Width
- 142 in
- Overall Depth
- 103 in
Description
Four Unit Reception Desk, Caster/Glide Type Leveling Glides, Desktop Color Oak, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 103 in, Overall Height 45 1/2 in, Overall Width 142 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.