Shop REGENCY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reception Desk, Steel Frame, 142 in W
- Mfr # 77294MH
- Zoro # G323654949
product price:Â
$
5,203.99
/ea
Key Features
Desktop Material
Melamine
Frame Material
Steel
Overall Width
142 in
Pull Material
Melamine
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77294MH
- Zoro #
- G323654949
- UPC #
- 192357376522
- Country of Origin
- China
- Item
- Four Unit Reception Desk
- Desktop Material
- Melamine
- Frame Material
- Steel
- Pull Material
- Melamine
- Assembly
- Unassembled
- Includes Modesty Panel
- Yes
- Product Type
- Reception Desk
- Desktop Color
- Mahogany
- Includes Client Surface
- Yes
- Caster/Glide Type
- Leveling Glides
- Frame Color
- Silver
- Includes
- Leveling Glides
- Number of Shelves
- 0
- Standards
- ANSI/BIFMA
- Includes Assembly Tools
- No
- Number of Drawers
- 0
- Number of Cable Holes
- 4
- Desktop Weight Capacity
- 500 lb
- Number of Pedestals
- 0
Dimensions
- Overall Width
- 142 in
- Overall Depth
- 103 in
- Main Desktop Depth
- 29 in
- Overall Height
- 45 1/2 in
Description
Four Unit Reception Desk, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 4, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 103 in, Overall Height 45 1/2 in, Overall Width 142 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.