Reception Desk, Steel Frame, 143 1/2 in W
- Mfr # 77313MH
- Zoro # G223654711
product price:Â
$
4,210.99
/ea
Key Features
Caster/Glide Type
Leveling Glides
Includes
Leveling Glides, Translucent Polycarbonate Panel
Overall Width
143 1/2 in
Frame Material
Steel
Number of Pedestals
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77313MH
- Zoro #
- G223654711
- UPC #
- 192357376324
- Country of Origin
- China
- Item
- Plexi Triple Unit Reception Desk
- Caster/Glide Type
- Leveling Glides
- Includes
- Leveling Glides, Translucent Polycarbonate Panel
- Frame Material
- Steel
- Number of Pedestals
- 0
- Pull Material
- Melamine
- Includes Modesty Panel
- Yes
- Number of Cable Holes
- 3
- Product Type
- Reception Desk
- Number of Drawers
- 0
- Desktop Material
- Melamine
- Standards
- ANSI/BIFMA
- Desktop Weight Capacity
- 500 lb
- Desktop Color
- Mahogany
- Number of Shelves
- 0
- Includes Client Surface
- Yes
- Assembly
- Unassembled
- Includes Assembly Tools
- No
- Frame Color
- Silver
Dimensions
- Overall Width
- 143 1/2 in
- Overall Depth
- 71 in
- Overall Height
- 45 1/2 in
- Main Desktop Depth
- 29 in
Description
Plexi Triple Unit Reception Desk, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 3, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 71 in, Overall Height 45 1/2 in, Overall Width 143 1/2 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.