Shop REGENCY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reception Desk, Steel Frame, 143 1/2 in W
- Mfr # 77313NO
- Zoro # G023654737
product price:Â
$
4,210.99
/ea
Key Features
Includes
Leveling Glides, Translucent Polycarbonate Panel
Overall Width
143 1/2 in
Assembly
Unassembled
Overall Depth
71 in
Number of Drawers
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77313NO
- Zoro #
- G023654737
- UPC #
- 192357376386
- Country of Origin
- China
- Item
- Plexi Triple Unit Reception Desk
- Includes
- Leveling Glides, Translucent Polycarbonate Panel
- Assembly
- Unassembled
- Number of Drawers
- 0
- Number of Shelves
- 0
- Number of Cable Holes
- 3
- Frame Material
- Steel
- Pull Material
- Melamine
- Includes Assembly Tools
- No
- Caster/Glide Type
- Leveling Glides
- Number of Pedestals
- 0
- Includes Modesty Panel
- Yes
- Frame Color
- Silver
- Product Type
- Reception Desk
- Standards
- ANSI/BIFMA
- Desktop Color
- Oak
- Desktop Material
- Melamine
- Includes Client Surface
- Yes
- Desktop Weight Capacity
- 500 lb
Dimensions
- Overall Width
- 143 1/2 in
- Overall Depth
- 71 in
- Overall Height
- 45 1/2 in
- Main Desktop Depth
- 29 in
Description
Plexi Triple Unit Reception Desk, Caster/Glide Type Leveling Glides, Desktop Color Oak, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 3, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 71 in, Overall Height 45 1/2 in, Overall Width 143 1/2 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.