Shop REGENCY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reception Desk, Steel Frame, 62 1/2 in W
- Mfr # 77490MH
- Zoro # G423654450
product price:Â
$
1,433.99
/ea
Key Features
Includes Modesty Panel
Yes
Assembly
Unassembled
Number of Shelves
0
Overall Height
33 in
Pull Material
Melamine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77490MH
- Zoro #
- G423654450
- UPC #
- 192357376430
- Country of Origin
- China
- Item
- ADA Reception Station
- Includes Modesty Panel
- Yes
- Assembly
- Unassembled
- Number of Shelves
- 0
- Pull Material
- Melamine
- Desktop Material
- Melamine
- Number of Cable Holes
- 1
- Desktop Color
- Mahogany
- Number of Drawers
- 0
- Includes Client Surface
- Yes
- Number of Pedestals
- 0
- Frame Material
- Steel
- Standards
- ADA Compliant
- Includes Assembly Tools
- No
- Frame Color
- Silver
- Product Type
- Reception Desk
Dimensions
- Overall Height
- 33 in
- Overall Width
- 62 1/2 in
- Overall Depth
- 25 in
- Main Desktop Depth
- 21 1/2 in
Description
ADA Reception Station, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 25 in, Overall Height 33 in, Overall Width 62 1/2 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ADA Compliant
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.