Reception Desk, Steel Frame, 62 1/2 in W
- Mfr # 77490NO
- Zoro # G523654534
product price:Â
$
1,433.99
/ea
Key Features
Product Type
Reception Desk
Overall Depth
25 in
Includes Modesty Panel
Yes
Standards
ADA Compliant
Frame Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77490NO
- Zoro #
- G523654534
- UPC #
- 192357376485
- Country of Origin
- China
- Item
- ADA Reception Station
- Product Type
- Reception Desk
- Includes Modesty Panel
- Yes
- Standards
- ADA Compliant
- Frame Color
- Silver
- Desktop Material
- Melamine
- Number of Cable Holes
- 1
- Number of Shelves
- 0
- Includes Client Surface
- Yes
- Assembly
- Unassembled
- Desktop Color
- Oak
- Number of Pedestals
- 0
- Includes Assembly Tools
- No
- Pull Material
- Melamine
- Frame Material
- Steel
- Number of Drawers
- 0
Dimensions
- Overall Depth
- 25 in
- Main Desktop Depth
- 21 1/2 in
- Overall Width
- 62 1/2 in
- Overall Height
- 33 in
Description
ADA Reception Station, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Oak, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 25 in, Overall Height 33 in, Overall Width 62 1/2 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ADA Compliant
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.