Reception Desk, Steel Frame, 72 in W
- Mfr # 77290MH
- Zoro # G123654538
product price:Â
$
1,463.99
/ea
Key Features
Caster/Glide Type
Leveling Glides
Includes Modesty Panel
Yes
Includes
Leveling Glides
Overall Width
72 in
Number of Cable Holes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77290MH
- Zoro #
- G123654538
- UPC #
- 192357376904
- Country of Origin
- China
Dimensions
- Overall Width
- 72 in
- Main Desktop Depth
- 29 in
- Overall Height
- 45 1/2 in
- Overall Depth
- 32 in
Details
- Item
- Single Unit Reception Desk
- Caster/Glide Type
- Leveling Glides
- Includes Modesty Panel
- Yes
- Includes
- Leveling Glides
- Number of Cable Holes
- 1
- Desktop Weight Capacity
- 500 lb
- Includes Assembly Tools
- No
- Includes Client Surface
- Yes
- Desktop Color
- Mahogany
- Standards
- ANSI/BIFMA
- Assembly
- Unassembled
- Number of Pedestals
- 0
- Frame Color
- Silver
- Number of Drawers
- 0
- Product Type
- Reception Desk
- Pull Material
- Melamine
- Frame Material
- Steel
- Number of Shelves
- 0
- Desktop Material
- Melamine
Description
Single Unit Reception Desk, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 32 in, Overall Height 45 1/2 in, Overall Width 72 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.