This item is Discontinued.

Regency Rectangle School Desks, 23 D X 23-34 H, 36 W X Metal, Plastic, Laminate, Cherry TSDBX362319CH

Rectangle School Desks, 23 D X 23-34 H, 36 W X Metal, Plastic, Laminate, Cherry (Discontinued)

  • Mfr # TSDBX362319CH
  • Zoro # G305740844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSDBX362319CH
Zoro #
G305740844
UPC #
192357051917
Country of Origin
China

Dimensions

Overall Width
36
Overall Depth
23
Overall Height
23-34

Details

Item
Rectangle School Desks
Color
Cherry
Material
Metal, Plastic, Laminate
Weight
27
Tabletop Color
Cherry
Features
36 x 23-inch Height Adjustable Desk adjusts from 23-34-inches in height to accommodate students of all ages. Height is easy for adults to adjust by loosening and tightening a bolt with included hex key. Rounded corners make the desk safer for everyone. Store textbooks, supplies or other classroom materials underneath the desktop. Book Box Storage Interior Dimensions: 17"W x 12.5"D x 3.5"H

Description

This Trapezoid Height Adjustable School Desk with book storage is ideal for rooms with students of all ages. Kee adjustable post legs come four to a set and are height adjustable to accommodate students of all ages. Height is easy for adults to adjust by loosening and tightening a bolt with the included hex key. This 36-inch by 23-inch student desk assembles in a snap with just a few screws. The desktop is constructed of a thermal fused melamine Cherry laminate tabletop that is 3/4-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The added Book Box helps keep student desks or tables clutter free. Conveniently store textbooks, supplies or other classroom materials underneath the work surface. Mounts to the underside of virtually any wood surface. Interior Dimensions: 17"W x 12.5"D x 3.5"H. Accommodates most commonly used notebooks, binders and textbooks. A sleek alternative to pedestal style bases, the adjustable post legs come in a classic black with chrome underneath. Adjustable glides on the bottom of the base ensure a level desktop and are easy to adjust.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.