
Rectangle School Desks, 28 W, 28 L, 23-34 H, Metal, Plastic, Maple (Discontinued)
- Mfr # BMSDBXHK2828PL
- Zoro # G105741126
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMSDBXHK2828PL
Zoro #
G105741126
UPC #
192357133903
Country of Origin
China
Dimensions
Width
28
Length
28
Height
23-34
Details
Item
Rectangle School Desks
Tabletop Material
Metal, Plastic
Tabletop Color
Maple
Color
Book & Backpack
Description
This Boomerang Height Adjustable School Desk with book storage is ideal for rooms with students of all ages. Kee adjustable post legs come four to a set and are height adjustable to accommodate students of all ages. Height is easy for adults to adjust by loosening and tightening a bolt with the included hex key. This 28-inch by 28-inch student desk assembles in a snap with just a few screws. The Maple finished top is sure to please! Rounded corners make the table safer for everyone. The added Book Box helps keep student desks or tables clutter free. Conveniently store textbooks, supplies or other classroom materials underneath the work surface. Mounts to the underside of virtually any wood surface. Interior Dimensions: 17"W x 12.5"D x 3.5"H. Accommodates most commonly used notebooks, binders and textbooks. The backpack hook is also a great addition to keep backpacks and bags off of the floor and a clear path surrounding. A sleek alternative to pedestal style bases, the adjustable post legs come in a classic black with chrome underneath. Adjustable glides on the bottom of the base ensure a level desktop and are easy to adjust.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.