Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Conference Table, 48" X 120" X 30", Wood Veneer Top

  • Mfr # TVCTRC12048MH

  • Zoro # G3503221


product price: $1,378.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangular
Width
48 in
Length
120 in
Height
30 in
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVCTRC12048MH
Zoro #
G3503221
UPC #
843532090329
Country of Origin
China

Dimensions

Width
48 in
Length
120 in
Height
30 in
Top Thickness
1 in
Overall Width
48 in
Overall Length
120 in
Overall Height
29 in
Tabletop Thickness
1 in

Details

Item
Conference Table
Shape
Rectangular
Tabletop Material
Wood
Tabletop Color
Mahogany
Frame Color
Mahogany
Frame Material
Wood
Edge Type
Beveled Wood
Base Finish
Mahogany
Assembly
Unassembled
Seats
8 to 10
Includes
(2) Power Outlets, (2) USB 2.0 Ports, (2) USB Ports, Front/Rear Ethernet Port, Front/Rear Phone Port, Front/Rear USB Port
Series
Prestige
Standards
ANSI/BIFMA
Base Type
Slab End
Surface Material
Wood Veneer
Type
Stationary
Material
Veneer with Solid wood Trim
Weight Capacity
273 lb
Tabletop Finish
Mahogany
Edge Color
Mahogany
Color
Mahogany
Product Type
Conference Table
Maximum Number of Seats
10
Number of Supports
2
Tabletop Shape
Rectangle
Edge Material
Wood
Support Style
Slab Leg
Bench Color
Mahogany

Description

Conference Table, Bench Color Mahogany, Edge Color Mahogany, Edge Material Wood, Frame Color Mahogany, Frame Material Wood, Maximum Number of Seats 10, Number of Supports 2, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 120 in, Overall Width 48 in, Standards ANSI/BIFMA, Support Style Slab Leg, Tabletop Color Mahogany, Tabletop Material Wood, Tabletop Shape Rectangle, Tabletop Thickness 1 in, Assembly Unassembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.