Shop All Desks
Regency
Regency Fusion Modesty Panel for 48 in. Desk- Black
Mfr # MMP4816BK
Zoro # G405739892
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 45
- Overall Depth 16
- Overall Height 0.5
- Color Black
- Material Metal
Product Information
Dimensions
Overall Width | 45 |
Overall Depth | 16 |
Overall Height | 0.5 |
Details
Description
Fusion Modesty Panels are part of a complete desk. This Panel is designed for any 48-inch long Fusion Desk or Training Table. Modesty Panels bring stability, kneespace privacy and style to Fusion Desks and Tables. Round perforations throughout the Panel provide air circulation as well as a stylish look. It is constructed of a sturdy metal with a stylish black finish to match any decor. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion Steel Teachers Desk 60x30 - Mahogany Top with Black Frame (D27M)
- EKENA MILLWORK 19"W x 60"H x 3 1/2"D Vintage Farmhouse 4 Rung Ladder, Barnwood Decor Collection, Pebble Grey (DECR019X060X04LDRPG)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Black (RPMH2-252-2B)
- ZORO SELECT Vertical Literature Organizer 72 Compartments, Tan (5CRY7)
- REGENCY Pedestal Desk, 30D, 66W, 29H, Mahogany, Wood (LDPF6630MH)
- REGENCY Pedestal Desk, 30D, 60W, 29H, Mahogany, Wood (LDP6030MH)
- REGENCY Regency Marque Single-Unit Reception Curved Desk Workstation “72W x 32D” - Mahogany (77290MH)
- REGENCY Regency Legacy 60 in. Desk Shell- Ash Grey (LDS6030AG)
- REGENCY Regency Legacy 42 in. Desk Shell- Ash Grey (LDS4224AG)
- REGENCY Pedestal Desk, 35D, 71W, 29H, Mahogany, Wood (LDPBF7135MH)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- Regency Desks