Shop All Training & Computer Tables
Regency
Regency Kobe 72 x 30 in. Steel T-Base Training Seminar Table- Ash Grey
Mfr # MKTRCT7230AG
Zoro # G905741098
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72
- Length 30
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color Ash Grey
Product Information
- Brand Regency
- MFR # MKTRCT7230AG
- Zoro # G905741098
- UPC # 192357153451
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 72 |
Length | 30 |
Height | 29 |
Size | 72" x 30" |
Details
Description
The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This 72 x 30-inch training table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. It has an extra-wide 30-inch wide work surface to accommodate more students or larger work materials. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel T-Base and is protected with a black powder coated finish for a uniform, matte finish. Adjustable glides on the bottom that raise the whole base off the ground give the Kobe collection an open, modern look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER LEAF Faux 5 ft. Fiddle Leaf Tree w/Pot (FL01101)
- MANHATTAN COMFORT Cooper Ladder Display Cabinet, White (194AMC6)
- FLASH FURNITURE White Vinyl Adjustable Height Barstool (CH-122070-WH-G-GG)
- SAFAVIEH 2 ft. - 3 in. x 20 ft. Runner- Traditional Heritage Multi Hand Tufted Rug (HG512A-220)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany (MKFT7224MH)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Mahogany (MKTRCT6024MH)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Grey (MKTRCT6024GY)
- REGENCY Rectangle Kobe Training Tables, 72 X 24 X 29, Wood, Metal Top, Grey (MKTRCT7224GY)
- REGENCY Regency Kobe 60 x 24 in. Mobile T-Base Training Seminar Table- White (MKTRCC6024WH)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Mahogany Top, Black Legs (MT4224MHBPBK)
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" X 96" X 29-1/2", Blow-molded plastic Top, Speckled Gray (BT1896)
- Regency Office & School Tables