Regency Legacy 14 ft. Racetrack Laminate Conference Table with Charging Port- Ash Grey

  • Mfr # LCTRT16852AG

  • Zoro # G205718141


product price: $1,957.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Shape
Race Track
Width
168
Length
52
Height
29
Diameter
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCTRT16852AG
Zoro #
G205718141
UPC #
192357125649
Country of Origin
Malaysia

Dimensions

Width
168
Length
52
Height
29
Diameter
52 in
Top Thickness
1 in
Overall Height
29 in
Tabletop Thickness
1 in
Edge Thickness
3 mm
Overall Width
52 in
Overall Length
168 in

Details

Item
Legacy Modular Conference Tables
Shape
Race Track
Tabletop Material
Wood
Tabletop Color
Ash Gray
Frame Color
Ash Gray
Frame Material
Wood
Edge Type
3MM PVC
Edge Color
Ash Gray
Base Finish
Gray
Tabletop Finish
Gray
Base Type
Legs, Slab Shaped
Assembly
Unassembled
Weight Capacity
446 lb
Material
Thermal Fused Laminated Melamine
Standards
California Prop 65, CARB Phase II, Lacey Act Compliant
Surface Material
Thermal Fused Laminated Melamine
Includes
Power/Data Grommets
Seats
12 to 14 people
Features
Patented modular design grows with your company. Seats 12 to 14 people. Power and Data port makes tabletop connectivity easy. Stylish Ash Grey laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Type
Modular
Color
Ash Grey
Product Type
Conference Table
Bench Color
Ash Gray
Edge Material
PVC
Maximum Number of Seats
14
Support Style
Slab Leg
Number of Supports
3
Tabletop Shape
Racetrack Oval

Description

Conference Table, Bench Color Ash Gray, Edge Color Ash Gray, Edge Material PVC, Frame Color Ash Gray, Frame Material Wood, Maximum Number of Seats 14, Number of Supports 3, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 168 in, Overall Width 52 in, Standards California Prop 65, CARB Phase II, Lacey Act Compliant, Support Style Slab Leg, Tabletop Color Ash Gray, Tabletop Material Melamine, Tabletop Shape Racetrack Oval, Tabletop Thickness 1 in, Assembly Unassembled

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.