This item is Discontinued.

Regency Regency TCB3030MW 30 In. Square Cain Cafe High Table - Mocha Walnut TCB3030MW

Regency TCB3030MW 30 In. Square Cain Cafe High Table - Mocha Walnut (Discontinued)

  • Mfr # TCB3030MW
  • Zoro # G104043597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TCB3030MW
Zoro #
G104043597
UPC #
843532013137
Country of Origin
China

Description

The 30 in. square Table is constructed of engineered wood wrapped in thermal fused melamine laminate with a black PVC edge. The metal "Cain" base has a black powder coat finish and is equipped with adjustable leveling glides. This Café high (42 in.) table is great for any home, pub or restaurant.

Features
  • Model - square Cain Café high Table
  • Color - Mocha Walnut
  • Size - 30 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.