This item is Discontinued.

Regency Round Coffee Table, 37" X 13", Wood Veneer Top, Mocha Walnut HWTC3713MW

Round Coffee Table, 37" X 13", Wood Veneer Top, Mocha Walnut (Discontinued)

  • Mfr # HWTC3713MW
  • Zoro # G6721233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HWTC3713MW
Zoro #
G6721233
UPC #
843532000809
Country of Origin
Viet Nam

Dimensions

Width
37
Length
37
Height
13
Top Thickness
2"
Depth
37"

Details

Item
Chloe Coffee Tables
Shape
Round
Tabletop Material
Wood
Tabletop Color
Mocha Walnut
Frame Color
Mocha Walnut
Frame Material
Wood and Wood Veneer
Standards
ANSI/BIFMA
Material
Wood Veneer
Type
Veneer Coffee Table
Series
Chloe
Assembly
Required
Weight Capacity
50 lb.
Surface Material
Wood Veneer
Color
Mocha Walnut
Features
Simple, straightforward design complements waiting rooms, entryways, living rooms or lounge areas. Solid 1-inch thick hardwood construction finished with a deep Mocha Walnut hand-rubbed veneer. Spacious 37-inch round top. Coordinates with Chloe End Tables. Backed by 1-Year Limited Manufacturer's Warranty

Description

Coffee Table, Tabletop Color Mocha Walnut, Width 37 in, Depth 37 in, Height 13 in, Shape Round, Surface Material Wood Veneer, Frame Material Wood and Wood Veneeer, Frame Color Mocha Walnut, Top Thickness 2 in, Weight Capacity 50 lb, Series Chloe, Standards ANSI/BIFMA, Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.