Regency

Round Conference Table, 42 in X 30 in, Wood Veneer Top


product price: $422.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Shape Round
  • Width 42 in
  • Height 30 in
  • Diameter 42 in
  • Tabletop Material Wood
See all product information

Product Information

Dimensions

Width 42 in
Height 30 in
Diameter 42 in
Overall Height 30 in
Overall Diameter 42 in

Details

Item Conference Table
Shape Round
Tabletop Material Wood
Tabletop Color Mahogany
Frame Color Mahogany
Frame Material Wood
Edge Type Beveled Wood
Tabletop Finish Mahogany
Material Veneer with Solid wood Trim
Weight Capacity 64 lb
Surface Material Wood Veneer
Series Prestige
Base Type Slab End
Type Stationary
Base Finish Mahogany
Seats 4
Assembly Unassembled
Standards ANSI/BIFMA
Top Thickness 1 in
Edge Color Mahogany
Product Type Conference Table
Maximum Number of Seats 4
Edge Material Wood
Bench Color Mahogany
Support Style Column with Base
Tabletop Shape Round
Tabletop Thickness 1 in
Number of Supports 1

Description

Conference Table, Bench Color Mahogany, Edge Color Mahogany, Edge Material Wood, Frame Color Mahogany, Frame Material Wood, Maximum Number of Seats 4, Number of Supports 1, Overall Diameter 42 in, Overall Height 30 in, Overall Length Not Applicable, Overall Width Not Applicable, Standards ANSI/BIFMA, Support Style Column with Base, Tabletop Color Mahogany, Tabletop Material Wood, Tabletop Shape Round, Tabletop Thickness 1 in, Assembly Unassembled, Product Type Conference Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.