Round Kahlo Breakroom Table W/ 4 Restaurant Stack Chairs, 42 in W, 42 in L, Noble Oak

  • Mfr # TPL42RNDNOCM29BK

  • Zoro # G515684600


product price:  $586.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Shape
Round
Width
42 in
Length
42 in
Chair Color
Black
Thickness
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPL42RNDNOCM29BK
Zoro #
G515684600
UPC #
192357280003
Country of Origin
China

Dimensions

Width
42 in
Length
42 in
Thickness
1 in
Size
42" x 42" Round

Details

Item
Kahlo Breakroom Table W/ 4 Restaurant Stack Chairs
Shape
Round
Tabletop Color
Noble Oak
Frame Color
Chrome
Chair Color
Black
Includes
Hardware
Material
Wood, Metal, Vinyl
Application
Classroom, Breakroom, Office

Description

Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo legs come four to a set and assembly is a snap with just a few screws. This versatile table and chair set includes one 42-inch round Kahlo table with chrome tapered legs and four Restaurant Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a modern chrome to match any decor. Leveling glides on the bottom of each leg ensure a level and steady table. Inspired by the classic black cafe look, the Restaurant Stack Chair is designed for use in almost any setting. The water-repellent vinyl seat and back easily wipe clean with a damp cloth. Reinforced cross-bracing on the black metal frame make this versatile stack chair suitable for every day wear and tear. It can easily be stored away in stacks of 12.


  • Versatile table and chair set includes one 42-inch round table with modern chrome tapered legs and 4 Restaurant Stack Chairs
  • Double sided tabletop is finished with black T-Mold edge banding.
  • Noble Oak tabletop is 1-inch thick thermal fused melamine laminate that is scratch, stain and scald resistant and wipes clean easily
  • Restaurant stack chairs have a water-repellent black vinyl seat and back and a black metal frame with reinforced cross bracing
  • Stack chairs can easily be stored away in stacks of 12 and they ship assembled ready to use immediately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.