Round Kahlo Breakroom Table W/ 4 Restaurant Stack Chairs, 48 in W, 48 in L, Noble Oak
- Mfr # TPL48RNDNOCM29BK
- Zoro # G015686005
Key Features
Specifications
Product Information
- MFR #
- TPL48RNDNOCM29BK
- Zoro #
- G015686005
- UPC #
- 192357280027
- Country of Origin
- China
Dimensions
- Width
- 48 in
- Length
- 48 in
- Size
- 48" x 48" Round
- Thickness
- 1 in
Details
- Item
- Kahlo Breakroom Table W/ 4 Restaurant Stack Chairs
- Shape
- Round
- Tabletop Color
- Noble Oak
- Frame Color
- Chrome
- Chair Color
- Black
- Application
- Classroom, Breakroom, Office
- Material
- Wood, Metal, Vinyl
- Includes
- Hardware
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo legs come four to a set and assembly is a snap with just a few screws. This versatile table and chair set includes one 48-inch round Kahlo table with chrome tapered legs and four Restaurant Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a modern chrome to match any decor. Leveling glides on the bottom of each leg ensure a level and steady table. Inspired by the classic black cafe look, the Restaurant Stack Chair is designed for use in almost any setting. The water-repellent vinyl seat and back easily wipe clean with a damp cloth. Reinforced cross-bracing on the black metal frame make this versatile stack chair suitable for every day wear and tear. It can easily be stored away in stacks of 12.
- Versatile table and chair set includes one 48-inch round table with modern chrome tapered legs and 4 Restaurant Stack Chairs
- Double sided tabletop is finished with black T-Mold edge banding.
- Noble Oak tabletop is 1-inch thick thermal fused melamine laminate that is scratch, stain and scald resistant and wipes clean easily
- Restaurant stack chairs have a water-repellent black vinyl seat and back and a black metal frame with reinforced cross bracing
- Stack chairs can easily be stored away in stacks of 12 and they ship assembled ready to use immediately
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.