Round Kee Breakroom Table W/ 4 M Stack Chairs, 42 in W, 42 in L, Neo Walnut
- Mfr # TB42RNDNWBPBK47GY
- Zoro # G515686161
Key Features
Specifications
Details
- MFR #
- TB42RNDNWBPBK47GY
- Zoro #
- G515686161
- UPC #
- 192357273760
- Country of Origin
- China
- Item
- Kee Breakroom Table W/ 4 M Stack Chairs
- Shape
- Round
- Tabletop Color
- Neo Walnut
- Frame Color
- Black
- Chair Color
- Grey
- Material
- Wood, Metal, Plastic, Laminate
- Application
- Classroom, Breakroom, Office
- Includes
- Hardware
Dimensions
- Width
- 42 in
- Length
- 42 in
- Size
- 42" x 42"
- Thickness
- 1 in
Description
Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This versatile table and chair set includes one 42-inch round Kee table with black post legs and four Grey inMin Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. The sturdy, lightweight inMin stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.
- Versatile table and chair set includes one 42-inch round table with black post legs and 4 Grey "M" Stack Chairs
- Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
- Neo Walnut laminate tabletop is scratch, stain and scald resistant and wipes clean easily
- "M" stack chairs have a black metal frame and contoured plastic seat and back with built-in carrying handle
- Sturdy and lightweight chairs can be easily stored away in stacks of 12 and they ship assembled ready to use immediately
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.