Round Kee Height Adjustable Classroom Activity Table, 42 in W, 42 in L, Noble Oak

  • Mfr # TB42RNDNOAPBK

  • Zoro # G515684174


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
42 in
Length
42 in
Material
Wood, Metal
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB42RNDNOAPBK
Zoro #
G515684174
UPC #
192357289976
Country of Origin
China

Dimensions

Width
42 in
Length
42 in
Size
42" x 42"
Thickness
1 in

Details

Item
Kee Height Adjustable Classroom Activity Table
Shape
Round
Tabletop Color
Noble Oak
Frame Color
Black
Material
Wood, Metal
Includes
Hardware
Application
Classroom, Breakroom, Office

Description

Give everyone more room with Kee tables. Kee adjustable post legs come four to a set and are height adjustable to accommodate students of all ages. Height is easy for adults to adjust by loosening and tightening a bolt with the included hex key. This 42-inch Round classroom table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, the adjustable post legs come in a classic black with chrome underneath. Adjustable glides on the bottom of the base ensure a level tabletop and are easy to adjust.


  • 42-inch Round Kee Adjustable Table adjusts from 23-34-inches in height to accommodate students of all ages
  • Height is easy for adults to adjust by loosening and tightening a bolt with included hex key
  • Assembly is a snap with just a few screws
  • Use on its own or combine with other Kee tables to create unique layouts that fit individual classroom needs
  • Noble Oak laminate tabletop is scratch, stain and scald resistant, wipes clean easily

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products