Regency

RoundChloe End Tables, 21W, 21L, 23H, WoodTop, Mocha Walnut (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all End Tables

Key Features

  • Shape Round
  • Width 21
  • Length 21
  • Height 23
  • Tabletop Material Wood
See all product information

Product Information

  • Brand Regency
  • MFR # HWTE2123MW
  • Zoro # G8478127
  • UPC #
    843532000779
  • Country of Origin Viet Nam
  • Category End Tables

Dimensions

Width 21
Length 21
Height 23
Depth 21"

Details

Item Chloe End Tables
Shape Round
Tabletop Material Wood
Tabletop Color Mocha Walnut
Frame Color Mocha Walnut
Frame Material Wood and Wood Veneer
Material Wood Veneer
Assembly Required
Weight Capacity 50 lb.
Series Chloe
Type Veneer End Table
Surface Material Wood Veneer
Standards ANSI/BIFMA
Top Thickness 2"
Color Mocha Walnut
Features Simple, straightforward design complements waiting rooms, entryways, living rooms or lounge areas. Solid 1-inch thick hardwood construction finished with a deep Mocha Walnut hand-rubbed veneer. Spacious 21-inch round top. Coordinates with Chloe Coffee Tables. Backed by 1-Year Limited Manufacturer's Warranty

Description

End Table, Tabletop Color Mocha Walnut, Width 21 in, Depth 21 in, Height 23 in, Shape Round, Surface Material Wood Veneer, Frame Material Wood and Wood Veneeer, Frame Color Mocha Walnut, Top Thickness 2 in, Weight Capacity 50 lb, Series Chloe, Standards ANSI/BIFMA, Assembly Required

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products