Zoro Homepage

Seating, 23 in. W 22 in. L 33.5 in. H

  • Mfr # 5675CBK

  • Zoro # G410153409


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33.5 in.
Overall Width
23 in.
Overall Depth
22 in.
Color
Black
Surface Material
Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5675CBK
Zoro #
G410153409
UPC #
192357254363
Country of Origin
China

Dimensions

Overall Height
33.5 in.
Overall Width
23 in.
Overall Depth
22 in.

Details

Item
Seating
Color
Black
Surface Material
Fabric
Style
With Casters
Features
Finish
Fabric
Weight
18.9 lbs.
No. of Chairs
1 Pack

Description

Regencys Knight breathable mesh backside chair gives you a luxury design at an affordable price. The side chair provides an ergonomic back giving you support as you lean back while the breathable fabric back keeps everyone cool. Its comfortable padded armrests curve down giving your arms a smooth rest. And the super padded seat cushion has just the right amount of firmness to ensure a comfortable sit for long hours. The stackable side chair easily stacks up to 4 chairs at a time. And is multipurpose for offices, waiting rooms or training rooms. Its versatile angular design complements any setting, and it comes with casters and glides for mobile or stationary use in Black seat upholstery and back mesh.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.