Seating > Side & Guest > Bentwood Lounge Chairs, Natural Seat, Black Back, 27 W 28 L 39.5 H

  • Mfr # 2000NTBK

  • Zoro # G6439555


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Natural
Seat Material
Wood|Fabric
Overall Height
39.5
Overall Width
27
Overall Depth
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2000NTBK
Zoro #
G6439555
UPC #
843532021293
Country of Origin
China

Dimensions

Overall Height
39.5
Overall Width
27
Overall Depth
28
Length
28

Details

Item
Seating > Side & Guest > Bentwood Lounge Chairs
Seat Color
Natural
Seat Material
Wood|Fabric
Back Color
Black
Back Material
Fabric
Color
Natural/ Black
Frame Color
Natural
Style
Shop Chair

Description

Sit back and relax in this great reclining chair! The Mia Reclining Chair by Niche is both lightweight and durable. Its unique cantilever base is constructed of an internal metal frame surrounded by an attractive bentwood measuring 1-inch thick and finished in an attractive Natural veneer. The 100% cotton cover is removable and machine washable to keep this beautiful chair looking like new! Great for gaming, reading or just plain lounging, the Mia Reclining Chair is the perfect addition to your home or office and coordinates with the rest of the Niche Collection. Find your niche with the versatile and modern Niche collection. Simple, clean and compact, the Niche line is sure to please. This Niche item is quick and easy to build. Fewer parts and shorter assembly time allows you to enjoy your new furniture sooner. Make Niche a part of your home or office today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.