Shop DREAMSEAT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Silver Loveseat with Los Angeles Chargers Primary Logo
- Mfr # XZ7759003LSCDBK-PSNFL20075
- Zoro # G801950983
product price:Â
$
1,385.99
/ea
Key Features
Length
37 in
Height
36 in
Width
55 in
Seat Width
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XZ7759003LSCDBK-PSNFL20075
- Zoro #
- G801950983
- UPC #
- 655887723162
- Country of Origin
- Mexico
Dimensions
- Length
- 37 in
- Height
- 36 in
- Width
- 55 in
- Seat Width
- 43 in
Description
Silver Loveseat with Los Angeles Chargers Primary Logo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.