This item is Discontinued.

Regency Soho L-Desks, 58 D X 29 H, 58 W X Metal, Glass NSCLG6060

Soho L-Desks, 58 D X 29 H, 58 W X Metal, Glass (Discontinued)

  • Mfr # NSCLG6060
  • Zoro # G305740363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSCLG6060
Zoro #
G305740363
UPC #
192357180303
Country of Origin
China

Dimensions

Overall Width
58
Overall Depth
58
Overall Height
29

Details

Item
Soho L-Desks
Material
Metal, Glass
Weight
65
For Use With
Residential
Features
Modern, lightweight and durable, this spacious L-Shaped desk is the perfect addition to homes, dorms and offices alike. Constructed of a stylish angled platinum steel frame with reinforced wire braces for extra stability. Dual work surfaces are constructed of an 8mm tempered smoked glass top. Its modern finishes make it perfect the perfect addition to any décor style. Backed by a 1-Year Limited Manufacturer's Warranty

Description

Function and style combine with Regency's Soho Desks. This spacious L-Shaped Desk is constructed of a stylish angled platinum steel frame with reinforced wire braces for extra stability. A Black Tempered Glass top finishes this modern desk. Modern and durable, this desk is the perfect addition to your home office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.