Square Cain Large X-Base Breakroom Table, 42 in W, 42 in L, Neo Walnut
- Mfr # TB4242NWGY
- Zoro # G515685737
Key Features
Specifications
Product Information
- MFR #
- TB4242NWGY
- Zoro #
- G515685737
- UPC #
- 192357271643
- Country of Origin
- China
Dimensions
- Width
- 42 in
- Length
- 42 in
- Size
- 42" x 42"
- Thickness
- 1 in
Details
- Item
- Cain Large X-Base Breakroom Table
- Shape
- Square
- Tabletop Color
- Neo Walnut
- Frame Color
- Grey
- Includes
- Hardware
- Material
- Wood, Metal
- Application
- Classroom, Breakroom, Office
Description
No matter what room you're planning, plan it with Cain tables.These modern tables are a perfect fit in stylish cafe or coffee shop settings as well as lunch rooms, kitchens or common work areas.This 42-inch square table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band.This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side.Rounded corners make the table safer for everyone.Simply pick the side you like and install the base on the other.Self tapping wood screws and a placement template are included.Laminates are scratch, stain and scald resistant and wipe clean easily.The classic X-Base base is constructed of durable stamped steel that is built to withstand daily wear and tear and has a subtle grey finish that is sure to match any decor.Hidden adjustable glides keep the tabletop level and are easy to adjust.
- Modern Cain tables are a perfect fit in stylish café or coffee shop settings as well as lunch rooms, kitchens or common work areas
- Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
- Rounded corners make the table safer for everyone
- Classic X-base is constructed of sturdy stamped steel and includes hidden leveling glides
- Neo Walnut laminate tabletop is scratch, stain and scald resistant and wipes clean easily
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.