Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 42RDUBBG
- Zoro # G523437564
product price:Â
$
2,293.99
/ea
Key Features
Product Type
Table
Includes Mounting Hardware
Mounting Hardware Included
Support Style
Cylinder
Shape
Circle
Includes Game Top
No Game Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42RDUBBG
- Zoro #
- G523437564
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Table
- Includes Mounting Hardware
- Mounting Hardware Included
- Support Style
- Cylinder
- Shape
- Circle
- Includes Game Top
- No Game Top
- Accepts Ballast
- Ballast Not Accepted
- Tabletop Material
- High Pressure Laminate
- Item
- Anchor Table
- Features
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
- Frame Color
- Black
- Tabletop Color
- Grey Nebula
- Assembly
- Partially Assembled
- Model Name
- Endurance(TM) Round Base Table
- Standards
- ISO 22196
- Flammability Standards
- CAL 133, UL 94 HB
- Structural Material
- Steel
- Seat Color
- Blue/Gray
- Number of Seals
- 4
Dimensions
- Overall Diameter
- 42 in
- Overall Height
- 31 in
- Fits Chest Size
- Base Affixes to the Top with Tamper-Resistant Screws, Easy to Clean, Sanitize and Maintain
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.