Zoro Homepage

Square Kahlo Breakroom Table, 48 in W, 48 in L, Neo Walnut

  • Mfr # TPL4848NWCM

  • Zoro # G515685676


product price: $469.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
48 in
Length
48 in
Thickness
1 in
Size
48" x 48" Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPL4848NWCM
Zoro #
G515685676
UPC #
192357277720
Country of Origin
China

Dimensions

Width
48 in
Length
48 in
Thickness
1 in
Size
48" x 48" Square

Details

Item
Kahlo Breakroom Table
Shape
Square
Tabletop Color
Neo Walnut
Frame Color
Chrome
Includes
Hardware
Application
Classroom, Breakroom, Office
Material
Wood, Metal

Description

Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 48-inch Square top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a modern chrome to match any decor.


  • 48-inch square table with chrome post legs- a mid-century modern alternative to heavy post legs or pedestal bases
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant and wipes clean easily
  • Legs are constructed of durable yet lightweight steel with leveling glides on the bottom of each leg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.