Zoro Homepage

Square Kee Large Breakroom Table, 48 in W, 48 in L, Noble Oak

  • Mfr # TBF4848NOBK

  • Zoro # G515684150


product price: $439.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
48 in
Length
48 in
Tabletop Color
Noble Oak
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBF4848NOBK
Zoro #
G515684150
UPC #
192357272077
Country of Origin
China

Dimensions

Width
48 in
Length
48 in
Thickness
1 in
Size
48" x 48" Square

Details

Item
Kee Large Breakroom Table
Shape
Square
Tabletop Color
Noble Oak
Frame Color
Black
Includes
Hardware
Application
Classroom, Breakroom, Office
Material
Wood, Metal

Description

Turn any table into a folding table with Kee Folding Post Legs! Kee Folding post legs come four to a set and can collapse while attached to a tabletop.Simply twist the leg to unlock, fold down and twist in the opposite direction to lock back into place.This 48-inch square table assembles in a snap with just a few screws.The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band.This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side.Simply pick the side you like and install the base on the other.Self tapping wood screws and a placement template are included.Laminates are scratch, stain and scald resistant and wipe clean easily.Rounded corners make the table safer for everyone.A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor.The legs are constructed of tubular steel with leveling glides on the bottom of each leg.


  • SPACE SAVING- All four legs fully collapse and the table can store away flat when not in use, saving storage space
  • ONE-HAND ADJUSTMENT- A simple twist of each leg unlocks it and allows it to fully collapse with one hand. Lock into place with another twist in the opposite direction.
  • DURABLE WORK SURFACE- Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • STURDY- Legs are constructed of durable tubular steel with leveling glides on the bottom of each leg
  • BUY WITH CONFIDENCE- Kee tables are backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.