Zoro Homepage

Square Kobe Breakroom Table W/ 4 M Stack Chairs, 42 in W, 42 in L, Neo Walnut

  • Mfr # TKB4242NW47BK

  • Zoro # G515684365


product price: $679.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
42 in
Length
42 in
Thickness
1 in
Size
42" x 42" Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKB4242NW47BK
Zoro #
G515684365
UPC #
192357276747
Country of Origin
China

Dimensions

Width
42 in
Length
42 in
Thickness
1 in
Size
42" x 42" Square

Details

Item
Kobe Breakroom Table W/ 4 M Stack Chairs
Shape
Square
Tabletop Color
Neo Walnut
Chair Color
Black
Application
Classroom, Breakroom, Office
Includes
Hardware
Material
Wood, Metal, Plastic, Laminate

Description

The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This set includes one 42-inch square Kobe table and four Black inMin Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Neo Walnut tabletop is double-sided and finished in Noble Oak on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel X-Base and is protected with a black powder coated finish for a uniform, matte finish. Adjustable glides on the bottom that raise the whole base off the ground give the Kobe collection an open, modern look. The sturdy, lightweight inMin stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility.


  • Versatile table and chair set includes 42-inch square Kobe table and 4 Black "M" Stack Chairs
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Neo Walnut laminate tabletop is scratch, stain and scald resistant and wipes clean easily
  • "M" stack chairs have a black metal frame and contoured plastic seat and back with built-in carrying handle
  • Sturdy and lightweight chairs can be easily stored away in stacks of 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.