Square Kobe Breakroom Table W/ 4 Zeng Stack Chairs, 36 in W, 36 in L, Noble Oak
- Mfr # TKB3636NO44BK
- Zoro # G515685515
Key Features
Specifications
Details
- MFR #
- TKB3636NO44BK
- Zoro #
- G515685515
- UPC #
- 192357276365
- Country of Origin
- China
- Item
- Kobe Breakroom Table W/ 4 Zeng Stack Chairs
- Shape
- Square
- Tabletop Color
- Noble Oak
- Chair Color
- Black
- Application
- Classroom, Breakroom, Office
- Material
- Wood, Metal, Laminate, Polypropylene
- Includes
- Hardware
Dimensions
- Width
- 36 in
- Length
- 36 in
- Thickness
- 1 in
- Size
- 36" x 36" Square
Description
The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This set includes one 36-inch square Kobe table and four Black Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel X-Base and is protected with a black powder coated finish for a uniform, matte finish. Adjustable glides on the bottom that raise the whole base off the ground give the Kobe collection an open, modern look. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier.
- Versatile table and chair set includes 36-inch square Kobe table and 4 Black Zeng Stack Chairs
- Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
- Noble Oak laminate tabletop is scratch, stain and scald resistant and wipes clean easily
- Zeng seat and back are color permeated and treated with an anti-microbial agent, which makes it perfect for schools, cafeterias or waiting rooms
- Chairs have a reinforced black metal frame designed to withstand 400-pounds and a built-in carrying handle that makes moving easy
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.