Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Anchor Table
- Mfr # 3096ADPBTD
- Zoro # G423428556
product price:Â
$
5,076.99
/ea
Key Features
Overall Height
31 in
Tabletop Color
Grey Nebula
Model Name
Anchor Table J Leg
Includes Game Top
No Game Top
Structural Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3096ADPBTD
- Zoro #
- G423428556
- UPC #
- -
- Country of Origin
- United States
- Tabletop Color
- Grey Nebula
- Model Name
- Anchor Table J Leg
- Includes Game Top
- No Game Top
- Item
- Anchor Table
- Structural Material
- Steel
- Accepts Ballast
- Ballast Not Accepted
- Frame Color
- Black
- Shape
- Rectangle
- Tabletop Material
- High Pressure Laminate
- Seat Color
- Tide
- Number of Seals
- 8
Dimensions
- Overall Height
- 31 in
- Overall Depth
- 30 in
- Overall Width
- 96 in
Description
Anchor Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.