Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Kobe Breakroom Table W/ 4 Zeng Stack Chairs, 42 in W, 42 in L, Noble Oak

  • Mfr # TKB4242NO44BK

  • Zoro # G515684020


product price: $789.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Shape
Square
Width
42 in
Length
42 in
Includes
Hardware
Application
Classroom, Breakroom, Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TKB4242NO44BK
Zoro #
G515684020
UPC #
192357276426
Country of Origin
China

Dimensions

Width
42 in
Length
42 in
Size
42" x 42" Square
Thickness
1 in

Details

Item
Kobe Breakroom Table W/ 4 Zeng Stack Chairs
Shape
Square
Tabletop Color
Noble Oak
Chair Color
Black
Includes
Hardware
Application
Classroom, Breakroom, Office
Material
Wood, Metal, Laminate, Polypropylene

Description

The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This set includes one 42-inch square Kobe table and four Black Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Noble Oak tabletop is double-sided and finished in Neo Walnut on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel X-Base and is protected with a black powder coated finish for a uniform, matte finish. Adjustable glides on the bottom that raise the whole base off the ground give the Kobe collection an open, modern look. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier.


  • Versatile table and chair set includes 42-inch square Kobe table and 4 Black Zeng Stack Chairs
  • Tabletop is constructed of a 1-inch thick thermal fused melamine laminate finished with a black T-Mold edge banding
  • Noble Oak laminate tabletop is scratch, stain and scald resistant and wipes clean easily
  • Zeng seat and back are color permeated and treated with an anti-microbial agent, which makes it perfect for schools, cafeterias or waiting rooms
  • Chairs have a reinforced black metal frame designed to withstand 400-pounds and a built-in carrying handle that makes moving easy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.