Zoro Homepage

Storage Cabinet

  • Mfr # LPFS2121NO

  • Zoro # G522605261


product price: $430.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPFS2121NO
Zoro #
G522605261
UPC #
192357375174
Country of Origin
Malaysia

Description

Printer Stand, Color Noble Oak, Material Wood, Number of Drawers 1, Number of Shelves 1, Overall Depth 21 in, Overall Height 29 in, Overall Width 21 in, Product Type Printer Stand, Standards ANSI/BIFMA, Adjustable Shelf Height No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.