This item is Discontinued.

Regency Structure Benching Systems, 130 D X 45 H, 66 W X Wood, Metal, Cherry STBSPD6624LCCHBK

Structure Benching Systems, 130 D X 45 H, 66 W X Wood, Metal, Cherry (Discontinued)

  • Mfr # STBSPD6624LCCHBK
  • Zoro # G305740547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STBSPD6624LCCHBK
Zoro #
G305740547
UPC #
192357101650
Country of Origin
China

Dimensions

Overall Width
66
Overall Depth
130
Overall Height
45

Details

Item
Structure Benching Systems
Color
Cherry
Material
Wood, Metal
Weight
381
Features
Includes two 66-inch long desk shells connected by a wire management system that runs the length of the desks and a frosted plexiglass privacy divider. A flip-top cover provides instant access to a wire management tray underneath that keeps cables clear of both desktops and floors. Modern open leg design matches any decor in offices or training rooms alike. This low credenza stands at only 20-inches high, making it a perfect fit for underneath desks and can double as extra seating in collaborative office spaces. One locking box drawer and one locking lateral file drawer that accepts both letter and legal filing

Description

Build your office from the ground up with the Structure Collection. Encourage communication and productivity with the Structure Benching System- a versatile, open-plan team workstation. Each system includes two desk shells connected by a wire management system that runs the length of the desks. A flip-top cover provides instant access to a wire management tray underneath that keeps cables clear of both desktops and floors for a cleaner office. Frosted plexiglass privacy dividers keep teams focused without isolation. Two low credenzas included for additional storage space that can double as extra seating or as a part of a larger desk system. Each open storage shelf has one adjustable shelf that can be moved in 1-inch increments as well as a lateral file for filing both legal and letter files. Open leg bases are constructed of durable metal and finished with a protective black powder coating to match any decor. Tabletops mount to offsets on the legs and give them a modern "floating" look. The 66 x 24-inch tabletop is constructed of a thermal fused melamine laminate that is 1-inch thick and finished with a black edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Leveling glides keep the tabletop level and are easy to adjust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.