Table and Desk Bases, 29 in H, 35 in W X Wood, Neo Walnut

  • Mfr # LRT3524NW

  • Zoro # G516444869


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Overall Width
35 in
Overall Height
29 in
Length
24 in
Material
Wood
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRT3524NW
Zoro #
G516444869
UPC #
192357375204
Country of Origin
Malaysia

Dimensions

Overall Width
35 in
Overall Height
29 in
Length
24 in

Details

Item
Table and Desk Bases
Color
Neo Walnut
Material
Wood
Includes
Hardware

Description

Legacy desking components are the framework for a complete office. This 35-inch long return attaches to Legacy Desk shells to create an L-Desk. Customize with pedestals or other storage options for a complete workstation. Adjustable glides on the bottom of the base keep the desktop level and are easy to adjust. A wire management grommet keeps cables clear of the work areas. Finished in an stylish Neo Walnut laminate, this return coordinates with other Legacy furniture. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Attaches to Legacy desk shells to make a classic corner workstation
  • Framework for a complete office- customize with pedestals, hutches or other storage options
  • Wire management grommet keeps cables clear of surface area
  • Stylish Neo Walnut laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.