
Tables > Height Adjustable > Rectangular Mobile Table & Chair Sets, 48 W, 30 L, 23-34 H (Discontinued)
- Mfr # MT4830BEAPCBK45BK
- Zoro # G6445645
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT4830BEAPCBK45BK
Zoro #
G6445645
UPC #
192357040386
Country of Origin
China
Dimensions
Width
48
Length
30
Height
23-34
Details
Item
Tables > Height Adjustable > Rectangular Mobile Table & Chair Sets
Tabletop Material
Wood|Metal|Polypropylene
Finish
Wood|Metal|Polypropylene
Description
Kee 48" x 30" Height Adjust Mobile Table
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.