Shop REGENCY
See all product information
Create Account
Trestle 5 ft Folding Table, Fold-in-Half w/Carry Handle, Heavy-Duty Steel Frame, 60 x 29 x 29, White
- Mfr # TBM6029WH
- Zoro # G523720703
original price:Â $85.19 , new price: $63.89 , 25 percent off
new price:Â
$
63.89
/ea
Key Features
Shape
Rectanlge
Frame Material
Metal
Width
60 in
Size
60 in x 29 in
Tabletop Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBM6029WH
- Zoro #
- G523720703
- UPC #
- 192357388815
- Country of Origin
- China
- Shape
- Rectanlge
- Frame Material
- Metal
- Tabletop Material
- Plastic
- Capacity
- 275 Ibs
- Tabletop Color
- White
Dimensions
- Width
- 60 in
- Size
- 60 in x 29 in
- Length
- 29 in
Description
The Regency Trestle 5 ft Folding Table is designed for environments that need dependable performance in a more space-efficient footprint. Shorter than standard banquet tables but just as capable, it’s the ideal solution for tighter layouts, smaller rooms, and flexible setups that require easy handling. The blow mold tabletop is built to handle daily use, resisting stains, moisture, and impact while maintaining a clean, professional look. Underneath, a reinforced steel frame with cross-bracing provides the strength and rigidity needed for consistent, reliable performance. Its fold-in-half design makes transport and storage simple. The table folds down to a compact size and includes a built-in carry handle, allowing one person to move and position it with ease. Setup is quick-unfold the table, extend the legs, and lock them into place to create a stable, ready-to-use surface. Compared to larger tables, the 5 ft size offers better maneuverability and fits more comfortably in tighter spaces, making it a smart choice for training rooms, classrooms, offices, and event layouts that require flexibility without sacrificing durability. Product Specifications: Overall size is 60 inches wide, 29 inches deep, and 29 inches high. Tabletop is constructed of high-density blow mold polyethylene in a white finish designed for durability and easy cleaning. Frame is made of powder-coated steel with reinforced cross-bracing for added strength and long-term use. Folding mechanism features a fold-in-half design with an integrated carry handle for portability. Setup requires unfolding the table and extending the legs into a locked position. Legs include a locking system for stability and non-marring feet to help protect floors. Suitable for indoor and outdoor use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.