Trestle 6 ft Round Folding Table and 6 Chairs Set, Blow Mold Plastic, Steel Frame, White
- Mfr # TBM72RNDWH42WH
- Zoro # G723720695
product price:Â
$
530.99
/ea
Key Features
Capacity
400 Ibs
Tabletop Color
White
Tabletop Material
Plastic
Width
72 in
Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TBM72RNDWH42WH
- Zoro #
- G723720695
- UPC #
- 192357390559
- Country of Origin
- China
- Capacity
- 400 Ibs
- Tabletop Color
- White
- Tabletop Material
- Plastic
- Frame Material
- Metal
- Shape
- Round
Dimensions
- Width
- 72 in
- Length
- 72 in
Description
The Regency Trestle 6 ft Round Folding Table and 6 Chairs Set is built for gatherings where space, durability, and convenience are essential. Designed to accommodate group seating, this set is ideal for parties, banquets, catering events, and large social settings. Setup is fast and efficient with a no-tools-required design. Unfold the table, extend and lock the legs, secure the support, and open the chairs to create a stable setup in minutes. After use, everything folds down quickly for compact storage. The blow mold tabletop and chair surfaces resist stains, moisture, and impact, while powder-coated steel frames provide strength and stability. Each chair supports up to 300 lbs, ensuring reliable seating for guests. Product Specifications: Table measures 72 inches in diameter and 29 inches high with a fold-in-half design and carry handle. Chairs feature blow mold polyethylene seat and back with powder-coated steel frames and support up to 300 lbs each. Designed for quick setup and folding storage with no tools required. Suitable for indoor and outdoor use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.