U-Desks, 29 in H, 71 in W X Wood, Neo Walnut

  • Mfr # LUDSP7135NW

  • Zoro # G116444870


product price:  $995.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Wood
Color
Neo Walnut
Overall Width
71 in
Includes
Hardware
Length
106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUDSP7135NW
Zoro #
G116444870
UPC #
192357375600
Country of Origin
Malaysia

Dimensions

Overall Width
71 in
Length
106 in
Overall Height
29 in

Details

Material
Wood
Color
Neo Walnut
Includes
Hardware
Item
U-Desks

Description

Give your executive office space a grand appearance with a spacious, versatile U-Desk workstation. The U-Shaped desk offers plenty of work space, allowing you to multi-task and efficiently manage large work loads. Strategic grommeting keeps your work area looking clean and desktops cable and clutter free. This 71-inch long U-Desk comes with one box-file pedestal with locking drawers and ergonomically designed drawer pulls for convenience and ease in operation. The file drawer accepts both letter and legal filing while the box drawer keeps supplies handy. The interior of the desk is spacious, allowing for plenty of room to move between surfaces. Adjustable glides on the bottom of the bases ensure a level desk top throughout. Finished in an stylish Neo Walnut laminate, this U-Desk coordinates with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.


  • Legacy's U-Desks offers plenty of work space, allowing you to multi-task and efficiently manage large work loads
  • Reversible 47-inch bridge can be installed on either side of the desk, giving you the freedom to choose the best orientation for your space
  • Both drawers lock and file drawer accepts letter and legal filing
  • Stylish Neo Walnut laminate is scratch, stain and scald resistant
  • Backed by a 10-year limited manufacturer's warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.