Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U Shaped Desk, 106" X 71" X 29", Cherry

  • Mfr # LUDF7135CH

  • Zoro # G9961305


product price: $1,557.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Type
U Shaped Desk
Overall Width
71
Overall Depth
106
Overall Height
29
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUDF7135CH
Zoro #
G9961305
UPC #
094715751494
Country of Origin
Malaysia

Dimensions

Overall Width
71
Overall Depth
106
Overall Height
29
Width
71"

Details

Type
U Shaped Desk
Item
Legacy U-Desks
Color
Cherry
Material
Wood
Number of Drawers
5
Number of Shelves
0
Weight
463
Assembly
Required
Standards
ANSI/BIFMA
Keyboard Shelf
No
Includes
Locks with 2 Keys Each, Filing Bars, Plastic Utility Tray, Grommets
Number of Pedestals
2
Color Base
Cherry
Base Material
Commercial Grade Laminate with 3mm Matching PVC Edge Trim (Thermal Fused Melamine Laminate and Finished with a 3mm Matching PVC Edge)
Pedestal Location
Left and Right
Top Material
Melamine Laminate
Handle
Ergonomic Metal Pull
Pedestal Style
Full
Green Environmental Attribute
Does not Contain Formaldehyde
Green Certification or Other Recognition
California 93120 Phase 2 Compliant for Formaldehyde
Color Top
Cherry
Series
Legacy Series
Configuration
(1) Box/Box/File, (1) File/File
Frame Material
Melamine
Frame Color
Cherry
Features
Legacy's U-Desks offers plenty of work space, allowing you to multi-task and efficiently manage large work loads. File drawers accept both letter and legal filing while box drawers keep supplies handy. All drawers lock and include ergonomically designed drawer pulls. Attractive Cherry laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty
Product Type
U-Shaped Office Desk
Number of Casters/Glides
12
Kit Product Type
U-Shaped Office Desk
Caster/Glide Type
Leveling Glides
Number of Cable Holes
4
File Drawer Form Factor
Legal, Letter
Includes Client Surface
Yes
Number of Locking Box Drawers
2
Number of Keys
2
Pedestal Attachment
Full Height
Includes Modesty Panel
Yes
Pull Color
Gray
Desktop Color
Cherry
Includes Keyboard Tray
No
Cabinet Closure
Sliding
Pull Shape
Knob
Desktop Material
Melamine

Description

U-Shaped Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Cherry, Desktop Material Melamine, Frame Color Cherry, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 4, Number of Casters/Glides 12, Number of Drawers 5, Number of Pedestals 2, Number of Shelves 0, Overall Depth 106 in, Overall Height 29 in, Overall Width 71 in, Pedestal Location Configurable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.