This item is Discontinued.

No Product Image Available

Via 36" Square X-Base Table, Beige/Grey, Gray Nebula (Discontinued)

  • Mfr # TVX3636BEGY
  • Zoro # G6478624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVX3636BEGY
Zoro #
G6478624
UPC #
-
Country of Origin
China

Details

Item
Via 36" Square X-Base Table,Beige/Grey
Shape
Square
Tabletop Color
Gray Nebula

Description

Via 36 In. Square X-Base Table,Beige/Grey

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.