This item is Discontinued.

Regency Via Cafe Tables, 30 L, 30 W, 42 H, Wood, Metal Top, White TVCX3030WHCM

Via Cafe Tables, 30 L, 30 W, 42 H, Wood, Metal Top, White (Discontinued)

  • Mfr # TVCX3030WHCM
  • Zoro # G805740412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVCX3030WHCM
Zoro #
G805740412
UPC #
192357141342
Country of Origin
China

Dimensions

Width
30
Length
30
Height
42

Details

Item
Via Cafe Tables
Tabletop Material
Wood, Metal
Tabletop Color
White
Leg Color
Chrome

Description

No matter what room you're planning, plan it with Via tables. These modern tables are a perfect fit in stylish café or coffee shop settings as well as lunch rooms, kitchens or common work areas. This 30-inch cafe-style square table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This White tabletop is double-sided and finished in Ash Grey on the other side. It stands at a stylish 42-inches tall and can be used alone as a stand up table or with bar-height chairs and stools. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The classic X-base is constructed of durable stamped steel that is built to withstand daily wear and tear and has a chrome finish that is sure to match any decor. Hidden adjustable glides keep the tabletop level and are easy to adjust.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.