This item is Discontinued.

Regency Via Training Tables, 84 W, 24 L, 29 H, Wood, Metal Top, Ash Grey MVTRCT8424AGCM

Via Training Tables, 84 W, 24 L, 29 H, Wood, Metal Top, Ash Grey (Discontinued)

  • Mfr # MVTRCT8424AGCM
  • Zoro # G805740351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MVTRCT8424AGCM
Zoro #
G805740351
UPC #
192357158111
Country of Origin
China

Dimensions

Width
84
Length
24
Height
29

Details

Item
Via Training Tables
Tabletop Material
Wood, Metal
Tabletop Color
Ash Grey
Leg Color
Chrome

Description

No matter what room you're planning, plan it with Via tables. These modern tables are a perfect fit in stylish café or coffee shop settings as well as lunch rooms, kitchens or common work areas. This 84 x 24-inch rectangular table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. Rounded corners make the table safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Modern T-Base legs are constructed of durable stamped steel that is built to withstand daily wear and tear and has a chrome finish that is sure to match any decor. Hidden adjustable glides keep the tabletop level and are easy to adjust.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.